HEAVY-DUTY VACUUM SUCTION CUP LIFTER D210MM/8-1/4''
714.58045
- UNSPSC 27131608
071458 045961 1
071458 045961 1
Delivery
In stock delivery from our warehouses.
With vacuum pump and vacuum indicator in practical storage case
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 8:34 PM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 8:34 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 210 mm |
| Load Capacity per Each | 120 kg |
| EAN | 4052703180691 |
Features
| High load capacity and safety reserves |
| Safe working thanks to vacuum control |
| Easy to carry thanks to padded, non-slip handle |